Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474V12

  • Mfr # 474V12

  • Zoro # G5128903


product price: $23.99
/ea

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V12
Zoro #
G5128903
UPC #
00194484032197
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Notice/Aviso
Sign Header Background Color
Blue
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Do Not Smoke In This Area/Prohibido Fumar En Este Area
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Style
Text
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.