Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473N75

  • Mfr # 473N75

  • Zoro # G5557358


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Diesel Fuel No Smoking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N75
Zoro #
G5557358
UPC #
00194484120931
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Fuel No Smoking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Red
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend
Diesel Fuel No Smoking In This Area
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Sign Format
Other Format
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Diesel Fuel No Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.