Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T19

  • Mfr # 473T19

  • Zoro # G5637401


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T19
Zoro #
G5637401
UPC #
00194484123345
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146(c)(2)
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend
Confined Space No Smoking, Matches Or Open Lights
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146(c)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.