Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T44

  • Mfr # 473T44

  • Zoro # G5600940


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Diesel No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T44
Zoro #
G5600940
UPC #
00194484123598
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Red
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend
Diesel. No Smoking.
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel. No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.