Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474G96

  • Mfr # 474G96

  • Zoro # G5234761


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
No Smoking In This Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474G96
Zoro #
G5234761
UPC #
00194484027872
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking In This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Legend
No Smoking In This Facility
Sign Legend Background Color
White
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Other Format
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.