Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474J57

  • Mfr # 474J57

  • Zoro # G5379530


product price: $13.99
/ea

Key Features

Header
No Header
Legend
No Smoking Within 50 Feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J57
Zoro #
G5379530
UPC #
00194484130879
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Within 50 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Smoking Within 50 Feet
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.