Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474J63

  • Mfr # 474J63

  • Zoro # G5128632


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Non-Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J63
Zoro #
G5128632
UPC #
00194484028640
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Non-Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Legend
Non-Smoking Area
Material Properties
Rigid
State Specific Sign
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products