Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474K39

  • Mfr # 474K39

  • Zoro # G5641942


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Thank You For Not Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K39
Zoro #
G5641942
UPC #
00194484131135
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Thank You For Not Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Format
Other Format
Chemical Resistant
Yes
Sign Legend
Thank You For Not Smoking
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.