Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474K98

  • Mfr # 474K98

  • Zoro # G5364788


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K98
Zoro #
G5364788
UPC #
00194484131432
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mirror Print
No
Sign Header
No Header
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Write on Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.