Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474L25

  • Mfr # 474L25

  • Zoro # G5529017


product price: $13.99
/ea

Key Features

Header
No Header
Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474L25
Zoro #
G5529017
UPC #
00194484131470
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red, White
Chemical Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Write on Surface
No
Sign Format
Other Format
Mirror Print
No
Sign Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Black, White
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.