Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474L39

  • Mfr # 474L39

  • Zoro # G5199673


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
This Is A Smoke Free Work Place
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474L39
Zoro #
G5199673
UPC #
00194484029227
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke Free Work Place
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend
This Is A Smoke Free Work Place
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Corrosion Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke Free Work Place, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.