Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474N68

  • Mfr # 474N68

  • Zoro # G5606093


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
NO SMOKING NO OPEN FLAMES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N68
Zoro #
G5606093
UPC #
00194484132132
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Smoking No Open Flames
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header
Caution
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.