Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474P10

  • Mfr # 474P10

  • Zoro # G5221699


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P10
Zoro #
G5221699
UPC #
00194484030476
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
No Smoking
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.