Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474P70

  • Mfr # 474P70

  • Zoro # G5279850


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
DO NOT SMOKE IN THIS AREA.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P70
Zoro #
G5279850
UPC #
00194484030803
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT SMOKE IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Red
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend
Do Not Smoke In This Area.
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.