Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T12

  • Mfr # 474T12

  • Zoro # G5229913


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T12
Zoro #
G5229913
UPC #
00194484031435
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header Background Color
Red, Yellow
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Write on Surface
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
No Smoking, Matches Or Open Lights.
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header
Danger
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.