Shop CONDOR

Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474U80

  • Mfr # 474U80
  • Zoro # G5128842

product price: 
$
13.99
/ea

Key Features

Header
Notice
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474U80
Zoro #
G5128842
UPC #
00194484032067
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend
No Smoking
Sign Header Text Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.