Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474U99

  • Mfr # 474U99

  • Zoro # G5128851


product price:  $13.99
/ea

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474U99
Zoro #
G5128851
UPC #
00194484032159
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Sign Header
Notice
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend
Do Not Smoke In This Area
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.