Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474W51

  • Mfr # 474W51

  • Zoro # G5129061


product price:  $13.99
/ea

Key Features

Header
Notice
Legend
DESIGNATED SMOKING AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W51
Zoro #
G5129061
UPC #
00194484032739
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
DESIGNATED SMOKING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
Blue
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend
Designated Smoking Area
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.