Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474X50

  • Mfr # 474X50

  • Zoro # G5168952


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Warning
Legend
NO SMOKING WITHIN 50 FEET
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474X50
Zoro #
G5168952
UPC #
00194484033194
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING WITHIN 50 FEET
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Text
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Orange
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Header
Warning
Sign Legend
No Smoking Within 50 Feet
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.