Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 473V69

  • Mfr # 473V69

  • Zoro # G5619448


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V69
Zoro #
G5619448
UPC #
00194484125820
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Header
Warning/Advertencia
Corrosion Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating./Area De Trabajo Con Plomo. Veneno. No Fumar Ni Comer.
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating./Area De Trabajo Con Plomo. Veneno. No Fumar Ni Comer., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.