Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474P85

  • Mfr # 474P85

  • Zoro # G5182340


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P85
Zoro #
G5182340
UPC #
00194484030889
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Header
Danger/Peligro
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area
Sign Header Text Color
White
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPIC-256
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Legend Pictogram Description
No Food
Sign Header Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.