Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474V15

  • Mfr # 474V15

  • Zoro # G5128930


product price: $13.99
/ea

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V15
Zoro #
G5128930
UPC #
00194484032203
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header
Notice/Aviso
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend
Do Not Smoke In This Area/Prohibido Fumar En Este Area
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
White
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.