Zoro Homepage

Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, No Text, 474L68

  • Mfr # 474L68

  • Zoro # G5239801


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
No Legend
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L68
Zoro #
G5239801
UPC #
00194484029364
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Legend
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Legend Pictogram Description
(No Smoking)
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend
(No Smoking)
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Style
Symbol
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend (No Smoking), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.