Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N47

  • Mfr # 473N47

  • Zoro # G5637060


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473N47
Zoro #
G5637060
UPC #
00194484120658
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Includes Mounting Hardware
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.