Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N65

  • Mfr # 473N65

  • Zoro # G5570247


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Acetylene No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N65
Zoro #
G5570247
UPC #
00194484120832
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Acetylene No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.102, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Sign Mounting Location
Wall
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Adhesive Style
Permanent
Sign Header
No Header
Sign Legend Background Color
Red, White
Sign Format
Other Format
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Acetylene No Smoking No Open Flames
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.102, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Acetylene No Smoking No Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.