Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N91

  • Mfr # 473N91

  • Zoro # G5638783


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N91
Zoro #
G5638783
UPC #
00194484121099
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Red, White
Write on Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Chemical Resistant
No
State Specific Sign
No
Sign Format
Other Format
Graffiti Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
Oxygen No Smoking No Open Flames
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Header
No Header
NFPA Standard
NFPA 99
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.