Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T21

  • Mfr # 473T21

  • Zoro # G5563183


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T21
Zoro #
G5563183
UPC #
00194484123369
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146(c)(2)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Confined Space No Smoking, Matches Or Open Lights
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146(c)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.