Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473U45

  • Mfr # 473U45

  • Zoro # G5563840


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
No Smoking Oxygen In Use
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473U45
Zoro #
G5563840
UPC #
00194484124595
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking Oxygen In Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Metal Detectable
No
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Adhesive Type
Acrylic
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking Oxygen In Use
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 99
Glow In The Dark
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.