Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473V44

  • Mfr # 473V44

  • Zoro # G5631978


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473V44
Zoro #
G5631978
UPC #
00194484125578
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
No Smoking Turn Off Engine
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.