Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F11

  • Mfr # 474F11

  • Zoro # G5217429


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
Except In Designated Areas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F11
Zoro #
G5217429
UPC #
00194484026905
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Except In Designated Areas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Corrosion Resistant
No
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Sign Legend
Smoking Prohibited Except In Designated Areas
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Prohibited Except In Designated Areas, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products