Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F56

  • Mfr # 474F56

  • Zoro # G5859143


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Smoking Within __ Feet
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F56
Zoro #
G5859143
UPC #
00194484172046
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Within __ Feet
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
Sign Legend
No Smoking Within __ Feet
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Format
Other Format
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within __ Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.