Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474G41

  • Mfr # 474G41

  • Zoro # G5128020


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Smoking This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474G41
Zoro #
G5128020
UPC #
00194484027629
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
No Smoking This Area
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.