Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474H36

  • Mfr # 474H36

  • Zoro # G5790762


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Smoking Matches Or Open Flames In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474H36
Zoro #
G5790762
UPC #
00194484172459
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Matches Or Open Flames In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red, White
Sign Format
Other Format
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking Matches Or Open Flames In This Area
Chemical Resistant
No
Graffiti Resistant
No
Write on Surface
No
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Matches Or Open Flames In This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.