Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474H78

  • Mfr # 474H78

  • Zoro # G5128413


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Smoking Eating or Drinking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H78
Zoro #
G5128413
UPC #
00194484028213
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Eating or Drinking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Graffiti Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Legend Pictogram Description
No Smoking, Food, Or Drink
Sign Format
Other Format
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Smoking Eating Or Drinking
Legend Pictogram ID
PFXG-03, PPIC-67, PPIC-68
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Eating Or Drinking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.