Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474J05

  • Mfr # 474J05

  • Zoro # G5273462


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J05
Zoro #
G5273462
UPC #
00194484028336
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue, Red
Sign Header
No Header
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Graffiti Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
State Specific Sign
Yes
Sign Format
Other Format
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Green
Protective Coating
No Protective Coating
State Specific Regulations
WA 70.160 RCW
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products