Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474J65

  • Mfr # 474J65

  • Zoro # G5128562


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Non-Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J65
Zoro #
G5128562
UPC #
00194484028664
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Non-Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend
Non-Smoking Area
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header
No Header
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.