Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474K80

  • Mfr # 474K80

  • Zoro # G5580187


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
This Is A Smoke-Free Building
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K80
Zoro #
G5580187
UPC #
00194484131418
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Building
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Format
Other Format
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend
This Is A Smoke-Free Building
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Building, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.