Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474M04

  • Mfr # 474M04

  • Zoro # G5125169


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M04
Zoro #
G5125169
UPC #
00194484029548
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Designated Smoking Area
Write on Surface
No
Adhesive Style
Permanent
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Adhesive Type
Acrylic
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.