Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474N31

  • Mfr # 474N31

  • Zoro # G5125360


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N31
Zoro #
G5125360
UPC #
00194484030117
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Background Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend
No Smoking
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.