Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474P06

  • Mfr # 474P06

  • Zoro # G5129113


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P06
Zoro #
G5129113
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mirror Print
No
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
No Smoking
Graffiti Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.