Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T16

  • Mfr # 474T16

  • Zoro # G5281232


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T16
Zoro #
G5281232
UPC #
00194484031459
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking, Matches Or Open Lights.
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.