Shop CONDOR

Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T26

  • Mfr # 474T26
  • Zoro # G5884748

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
NO SMOKING NO FLAMES NO SPARKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474T26
Zoro #
G5884748
UPC #
00194484174323
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
NO SMOKING NO FLAMES NO SPARKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
No Smoking No Flames No Sparks
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.