Shop CONDOR

Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U30

  • Mfr # 474U30
  • Zoro # G5519713

product price: 
$
8.29
/ea

Key Features

Header
Danger
Legend
No Smoking, Matches Or Open Lights
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474U30
Zoro #
G5519713
UPC #
00194484132897
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
No Smoking, Matches Or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header
Danger
Chemical Resistant
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Graffiti Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Smoking, Matches Or Open Lights
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.