Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474V53

  • Mfr # 474V53

  • Zoro # G5290518


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
NO SMOKING VIOLATION WILL RESULT IN DISCIPLINARY ACTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V53
Zoro #
G5290518
UPC #
00194484032326
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO SMOKING VIOLATION WILL RESULT IN DISCIPLINARY ACTION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Chemical Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.