Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474V60

  • Mfr # 474V60

  • Zoro # G5128879


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
POSITIVELY NO SMOKING ALLOWED ON THESE PREMISES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V60
Zoro #
G5128879
UPC #
00194484032371
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
POSITIVELY NO SMOKING ALLOWED ON THESE PREMISES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Header
Notice
Glow In The Dark
No
Sign Header Text Color
White
Write on Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend
Positively No Smoking Allowed On These Premises
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products