Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474V99

  • Mfr # 474V99

  • Zoro # G5842039


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNATED AREAS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V99
Zoro #
G5842039
UPC #
00194484175023
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNATED AREAS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Metal Detectable
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Notice
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Chemical Resistant
No
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.