Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474W53

  • Mfr # 474W53

  • Zoro # G5288460


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
DESIGNATED SMOKING AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W53
Zoro #
G5288460
UPC #
00194484032753
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DESIGNATED SMOKING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Designated Smoking Area
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Notice
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.