Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474W86

  • Mfr # 474W86

  • Zoro # G5786291


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W86
Zoro #
G5786291
UPC #
00194484175313
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Orange, Yellow
Sign Header
Warning
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black, Yellow
Sign Legend
No Smoking Beyond This Point.
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PFXG-140
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Legend Pictogram Description
No Smoking
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.