Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 478J29

  • Mfr # 478J29

  • Zoro # G5852487


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Flammable Vapors Keep Lights And Fire Away No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J29
Zoro #
G5852487
UPC #
00194484214555
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Vapors Keep Lights And Fire Away No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend
Flammable Vapors Keep Lights And Fire Away No Smoking
Sign Header Style
Text
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Vapors Keep Lights And Fire Away No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.