Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486R34

  • Mfr # 486R34

  • Zoro # G6289147


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
NO SMOKING UNLESS YOU'RE ON FIRE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R34
Zoro #
G6289147
UPC #
00194484291112
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO SMOKING UNLESS YOU'RE ON FIRE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking Unless You'Re On Fire
Average Outdoor Durability
2 yr
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Unless You'Re On Fire, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.